Global Industrial
Model # :WB240472
Global Industrial 60 Gallon Acid Corrosive Cabinet, Manual Close, 2 Door, 34"W x 34"D x 65"H
|
Questions & Answers (0)
Product Description
Acid Corrosive Cabinet - Manual Close Double Door 60 Gallon - 34"W x 34"D x 65"H
Steel Cabinets are constructed of all welded, double walled 18 gauge steel with 1-1/2" air space and dual 2" diameter capped vents with flame arrestors. Doors are double walled with 14 gauge outside and 18 gauge inside. All models have heavy-duty 4" welded hinges with brass pins and 3-point locking doors for added security. Features flush mounted, grip padded handle. Galvanized steel shelves have 350 lb. capacity and adjust on 2-1/2" centers. Cabinet includes a polyethylene tray liner for each shelf and the bottom sump. Ground connection dissipates static charge. Includes 2" leak proof doorsills and adjustable leveling feet. Acid Corrosive models have a blue powder coat finish and meet or exceed NFPA and OSHA requirements. FM approved. Manual Close doors open to full 180 degrees.
Steel Cabinets are constructed of all welded, double walled 18 gauge steel with 1-1/2" air space and dual 2" diameter capped vents with flame arrestors. Doors are double walled with 14 gauge outside and 18 gauge inside. All models have heavy-duty 4" welded hinges with brass pins and 3-point locking doors for added security. Features flush mounted, grip padded handle. Galvanized steel shelves have 350 lb. capacity and adjust on 2-1/2" centers. Cabinet includes a polyethylene tray liner for each shelf and the bottom sump. Ground connection dissipates static charge. Includes 2" leak proof doorsills and adjustable leveling feet. Acid Corrosive models have a blue powder coat finish and meet or exceed NFPA and OSHA requirements. FM approved. Manual Close doors open to full 180 degrees.
PRICE
$1,575.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 34 in |
| Height | 65 in |
| Gauge | 18 ga |
Product Details
| Type | Acid Corrosive Cabinet |
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Blue |
| Door Type | Manual Close |
| Capacity | 60 gal |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | 240472 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Global Industrial |
Warranty
| Warranty | 12 yr |