Securall® 24 Gallon Poly Acid Corrosive Cabinet, Manual Close, 2 Door, 38"W x 13"D x 18"H, Blue
|
Questions & Answers (0)
Product Description
Blue polyethylene cabinet is designed to fit inside an Acid/Corrosive Safety Cabinet or to be used as a countertop cabinet. The one-piece body is constructed of high-density (.187" thick) polyethylene allowing the cabinet to safely store acids and corrosives near your work area (including nitric and sulfuric acids). Double-wall recessed doors help to control vapors. Fit two cabinets in a 30 gallon cabinet or three in a 45-gallon cabinet. Labels read, "ACIDS/CORROSIVES" and display the international symbol for Corrosive Material. Shipped assembled and ready to use.
PRICE
$515.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 13 in |
| Height | 18 in |
| Weight | 70 lbs |
Product Details
| Type | Acid Corrosive Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Blue |
| Door Type | Manual Close |
| Style | Countertop |
| Capacity | 24 gal |
| Number of Doors | 2 |
| Material | Polyethylene |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | PE3045 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Securall Products |
Compliance & Certifications
| Certifications | FM, NFPA 30, OSHA |