Acorn Engineering Company® ADA Washfountain Semi-Circular, 3 Stations, Sensor Operated
Write a Review
|
Questions & Answers (0)
Product Description
Acorn ADA Washfountain Semi-Circular, 3 Stations, Sensor Operated
For heavy-duty use in commercial and industrial applications. Have 1 waste connection and 1 pressure balancing mixing valve. Preassembled and tested to help save installation time. Infrared sensor models are hard wired.
Institutional Applications:
Hospital & Treatment Centers, Educational Building, Train Station & Airports, Other Institutional Buildings
Commercial Applications:
Stores & Shopping Centers, Warehouse, Office Building, Restaurant & Hospitality, Stadium & Arena
For heavy-duty use in commercial and industrial applications. Have 1 waste connection and 1 pressure balancing mixing valve. Preassembled and tested to help save installation time. Infrared sensor models are hard wired.
Institutional Applications:
Hospital & Treatment Centers, Educational Building, Train Station & Airports, Other Institutional Buildings
Commercial Applications:
Stores & Shopping Centers, Warehouse, Office Building, Restaurant & Hospitality, Stadium & Arena
PRICE
$6,519.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 32 in |
| Height | 28 in |
| Bowl Depth | 5-3/4 in |
| Drain Connection | 1-1/2 in |
| Bowl Width | 33 in |
| Water Connection | 1/2 NPT Male in |
Product Details
| Color | Silver |
| Gallons per Minute | 0.5 gal/min |
| Number of Stations | 3 |
| Mounting Location | Wall |
| Voltage | 24 V |
| Material | 304 Stainless Steel |
| Activation | Sensor Operated |
| Manufacturers Part Number | 3423-ADA-1-SO-DV-VPB-MXTP |
| PSI | 30-120 psi |
| Shape | Semi-Circular |
| Brand | Acorn Engineering |
Compliance & Certifications
| Certifications | ASSE 1016-1998, 1070 Mixing Valve, ANSI, ADA, UFAS |
| ADA Compliant | Yes |