Acorn Engineering Company® Washfountain Eliptical, 2 Stations, Foot Operated
|
Questions & Answers (0)
Product Description
Acorn Washfountain Eliptical, 2 Stations, Foot Operated
For heavy-duty use in commercial and industrial applications. Have 1 waste connection and 1 pressure balancing mixing valve. Preassembled and tested to help save installation time. Infrared sensor models are hard wired.
For heavy-duty use in commercial and industrial applications. Have 1 waste connection and 1 pressure balancing mixing valve. Preassembled and tested to help save installation time. Infrared sensor models are hard wired.
PRICE
$3,215.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Depth | 17-1/4 in |
| Height | 22-1/2 in |
| Bowl Depth | 4 in |
| Basin Depth | 34 in |
| Drain Connection | 1-1/2 in |
| Bowl Width | 24-1/2 in |
| Water Connection | 1/2 in |
Product Details
| Color | Silver |
| Gallons per Minute | 0.5 gal/min |
| Number of Stations | 2 |
| Mounting Location | Wall |
| Material | 304 Stainless Steel |
| Activation | Foot Operated |
| Manufacturers Part Number | 3402-2-F-VPB-MXTP |
| PSI | 30-120 psi |
| Shape | Elliptical |
| Brand | Acorn Engineering |
Compliance & Certifications
| Certifications | ASSE 1016-1998, 1070 Mixing Valve |
| ADA Compliant | No |