Acroprint 10-Pocket Expanding Card Rack - Small
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4 in |
| Depth | 3 in |
| Height | 19 in |
Product Details
| Capacity | 10 Cards |
| Description | 10-Pocket Time Card Rack, Expanding |
| Color | Black |
| Manufacturers Part Number | 81-0121-000 |
| Brand | Acroprint |
Related Products
uAttend™ was built for businesses that need an easy-to-use, affordable, and reliable time and attendance system. The BN6000 puts a stop to buddy punching with its advanced biometric fingerprint scanner, and connects to the cloud by plugging directly into a router. Features: This fingerprint clock system helps gain insights for cost-effective scheduling with real-time overtime alerts when employees approach or meet overtime Eliminate buddy punching when employees clock in or out with a fingerprint scan using advanced biometric time clock technology Meet your business needs by tracking ...
Computerized Electronic Time Recorder Scalable up to 100 Employees; totals employee hours. Handles all Pay Periods as well as Overtime Rules. Perpetual Calendar and Battery Backup. Benefits: Eliminates manual calculation errors Easy to replace ribbon cartridge saves time Wall or desk mount provides for flexible operation Features: Totals hours for up to 100 employees Calculates hours worked, (separates regular and overtime) Automatically advances year, month, date and Daylight Saving Time Programmable zones for late arrival or early departure Automatic break deduction Accommodates weekly, ...
Small Folding Chair Rack by Monkey Bars allows you to store up to 8 folding chairs. This is great for those who host parties but don't have a solution for chairs without tripping over them in the garage. The Small Folding Chair Rack can be installed in just 10 minutes and only uses 4 screws to secure it to the studs in your wall. With the chairs and rack on the wall it takes up approximately 3ft of space and extends out 13" from the wall. The chair rack is not limited by size of chair. The folding chair rack is perfect for the garage, shop, shed, barn or closet. Buy yours today and get ...
This electronic time clock bundle gives you everything you need to start tracking time and attendance, including one uPunch™ HN1500 electronic time clock, 100 time cards, two keys, one ink ribbon, and one time card rack. Capture six punches per day with a solution that gives you the simplicity of a punch time clock and the convenience of free time and attendance software. The free optional punch cloud software gives you the ability to manually enter employee hours and run pay period reports, track daily or weekly overtime, and simplify payroll recording and data organization for your ...
Easily track time and attendance with the UB1000 uPunch™ Electronic Non-Calculating Punch Card Time Clock Bundle. Includes the HN3000 non-calculating time clock, 250 time cards, 4 ribbons, 4 keys, and 2 time card racks. The compact time clock is easy to mount on walls or tables and has an auto-aligning card slot that makes it easy for employees to punch cards precisely. An integrated print mechanism marks cards clearly and highlights late or early punches in red, ideal for keeping track of attendance and hours worked. It can be used as a stand-alone time clock or in conjunction with ...