uPunch Electronic Time Clock w/ 100 Time Cards, 2 Keys, 1 Ribbon & 1 Rack, White & Green
Write a Review
|
Questions & Answers (0)
Product Description
This electronic time clock bundle gives you everything you need to start tracking time and attendance, including one uPunch HN1500 electronic time clock, 100 time cards, two keys, one ink ribbon, and one time card rack. Capture six punches per day with a solution that gives you the simplicity of a punch time clock and the convenience of free time and attendance software. The free optional punch cloud software gives you the ability to manually enter employee hours and run pay period reports, track daily or weekly overtime, and simplify payroll recording and data organization for your company. You can use the uPunch HN1500 time clock as a standalone time clock or in conjunction with our free cloud software. This device does not connect to the internet and does not send data automatically to the cloud.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 12 in |
| Weight | 7 lbs |
Product Details
| Mounting Location | Wall/Table |
| Country of Origin | China |
| Capacity | 100 Cards |
| Display Type | LCD |
| Includes | 100 Time Cards, 2 Keys, 1 Ink Ribbon, 1 Time Card Rack |
| Description | Electronic Non Calculating Time Clock Bundle |
| Number of Employees Supported | 100 |
| Manufacturers Part Number | HN1500 |
| Shape | Rectangle |
| Brand | uPunch |