Acroprint Weekly Time Cards Box Of 1000
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4 in |
| Depth | 4-1/2 in |
| Height | 9 in |
Product Details
| Manufacturers Part Number | 09-1123-000 |
| Color | Tan |
| Brand | Acroprint |
Related Products
The 5000+ Auto Totaling ime Clock is mathematically inclined with automatic employee time totaling for accurate, error-free payroll tracking. Tallies weekly, every 2 weeks, semi-monthly, or monthly pay periods for up to 100 employees. Automatic abound with top-feed & alignment to ensure quick & precise time card punches. Prints in English, Spanish or French. Compact, sleek design complements any work environment. Simple set-up, simple operation & simple ribbon changes make this time clock a favorite with small business! Features: Automatically totals weekly, bi-weekly, semi-monthly, ...
TimeTrax™ EZ Proximity Time Clock System The TTEZ Prox unites our best-selling time clock system with the speed & convenience of proximity technology to clock employees in & out of work in record time! TimeTrax™ Time & Attendance software offers flexible payroll management, reporting & exporting to payroll providers. Expandable to accommodate up to 500 employees. Features: Easy to use proximity card punch system Plug -&-play simplicity; Full 'point & click" punch & payroll editing, plus many standard reports 50-employee capacity out of the box, upgradeable to 500 (15 cards ...
Easily track time and attendance with the UB1000 uPunch™ Electronic Non-Calculating Punch Card Time Clock Bundle. Includes the HN3000 non-calculating time clock, 250 time cards, 4 ribbons, 4 keys, and 2 time card racks. The compact time clock is easy to mount on walls or tables and has an auto-aligning card slot that makes it easy for employees to punch cards precisely. An integrated print mechanism marks cards clearly and highlights late or early punches in red, ideal for keeping track of attendance and hours worked. It can be used as a stand-alone time clock or in conjunction with ...
This time clock bundle includes one uPunch™ Electronic Calculating Time Clock, 100 time cards, two keys, and one ink ribbon. Use the uPunch™ electronic punch card time clock as a standalone time clock or in conjunction with our free cloud-based software. Use paper punch cards to capture up to 6 punches per day, then manually enter employee hours into the free punch cloud software, which lets you run pay period reports, track daily or weekly overtime, export to payroll systems, and simplify payroll recording and data organization for your company. Note that this device does not ...
The attractively priced ATR480 time clock supports up to 50 employees on a weekly, bi-weekly, semi-monthly or monthly payroll period, or it can be used for job costing. Set to print in standard AM/PM hours or military time, and choose between minutes or hundredths. Optional two-color printing helps you quickly identify early and late punches. Best of all, the ATR480 automatically calculates and totals employee work time! You can set overtime thresholds, choose to implement rounding rules, and automatically deduct break times to accommodate your organization's payroll rules.