Acroprint 25-Pocket Time Card Rack: M120R, Expanding
Write a Review
|
Questions & Answers (0)
Product Description
25-pocket expanding time card rack for use with the time cards required by our top-loading clocks.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 5 in |
| Height | 26-1/2 in |
Product Details
| Capacity | 25 Cards |
| Description | 25-Pocket Time Card Rack, Expanding |
| Color | Black |
| Manufacturers Part Number | 81-0120-000 |
| Brand | Acroprint |