25 Capacity Adjustable Time Card Rack
Write a Review
|
Questions & Answers (0)
Product Description
ELECTRONIC TIME RECORDERS
25 Capacity Adjustable Time Card Rack
Stores and organizes up to 25 time cards. Card rack expands to accommodate any time card or document between 2-1/2" and 5" in width, and 2-1/4" and 10" in height. Easy to adjust to your time card size. Time card rack is made of heavy-duty industrial plastic that will not bend, chip or dent. Accommodates 25 cards. Light Gray. Use indoors or out. Mounting hardware is included. Overall size is 31" high x 2-1/4" deep.
25 Capacity Adjustable Time Card Rack
Stores and organizes up to 25 time cards. Card rack expands to accommodate any time card or document between 2-1/2" and 5" in width, and 2-1/4" and 10" in height. Easy to adjust to your time card size. Time card rack is made of heavy-duty industrial plastic that will not bend, chip or dent. Accommodates 25 cards. Light Gray. Use indoors or out. Mounting hardware is included. Overall size is 31" high x 2-1/4" deep.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 2-1/4 in |
| Height | 31 in |
Product Details
| Type | Time Card & Badge Rack |
| Capacity | 25 Cards |
| Material | Plastic |
| Description | Adjustable Time Card Rack |
| Color | Gray |
| Manufacturers Part Number | 400-3 |
| Brand | Pyramid Time Systems |