The Acroprint Acroprint Propunch Bundle Time And Attendance Web Software + Fingerprint Terminal includes ProPunch Software and the FPC18 Biometric Proximity time clock. Eliminating costly buddy-punching, employees clock in and out of the time clock with a simple finger-scan. Optionally employees can be enrolled and use proximity badges or ID and password. The time clock sends punches to the software in real time ensuring that the timesheets are always up to date. Data input: Fingerprint scanner, proximity badges 125Khz, or keypad.
Features:- Data transfer options: Ethernet (TCP/IP)
- Display: 2.8 TFT True Color 320 v 240 pixes
- Language options: English, Spanish, French
- User capacity: 3,000
- Administrator capacity: 100
- Fingerprint template capacity: 3,000
- Proximity cards capacity: 3,000