The TTEZ Prox unites our best-selling time clock system with the speed & convenience of proximity technology to clock employees in & out of work in record time! TimeTrax™ Time & Attendance software offers flexible payroll management, reporting & exporting to payroll providers. Expandable to accommodate up to 500 employees.
Features:
- Easy to use proximity card punch system
- Plug -&-play simplicity; Full 'point & click" punch & payroll editing, plus many standard reports
- 50-employee capacity out of the box, upgradeable to 500 (15 cards included)
- Exporting compatibility with major payroll systems including: ADP, PAYCHEX, QuickBooks, & more
- Calculates overtime automatically, including: time-&-a-half, double-time, special Saturday, Sunday, or 7th day overtime work rules, weekly/bi-weekly-semi-monthly/monthly payroll
- Special Pay Categories for sick time & vacation time; Holiday or bonus pay automatically paid globally or to select employee groups
- Easy-to-read, large LCD displays time, date, & employee name
- Battery backup & memory should power failure occur
- Made in USA
- Unlimited number of Pyramid Ethernet terminals regardless of technology
- Compatible with Windows 8 and higher
- Punch in & out from any TimeTrax Ethernet Terminal; Ethernet LAN & WAN compatible with multi-time zone functionality
- Optional Time Source Synchronization from Pyramid Wireless Master Clock System
- Unlike USB, cable length has no impact on communication performance