Formax® FD 38Xi Fully-Automatic Touchscreen Document Folder
Write a Review
|
Questions & Answers (0)
Product Description
The FD 38Xi Fully Automatic Touchscreen Document Folder is the ideal solution for any business, church, school or print-for-pay center that demands quick and easy set-up. The FD 38Xi features a full-color touchscreen control panel making it extremely easy to use and provides a user interface that is second to none. Fully automated fold plates and AutoStack Stacker Wheels provide one touch set-up of the 18 pre-programmed fold settings or for choosing one of the 36 custom folds that can be stored into memory.
The FD 38Xi is fast, folding up to 17,000 pieces per hour! Operators can load up to 500 sheets in the hopper, select their fold, press start and walk away to attend to other important tasks. The FD 38Xi will fold the 500 sheets in as little as 2 minutes and hold the folded pieces on its patented Telescoping Conveyor System.
The dedicated Multi-Sheet Feeder folds up to 4 stapled or unstapled sheets at one time, with the ability to choose standard or custom folds in letter and legal paper sizes.
The large full color touchscreen control panel allows for untrained operators to walk up and start folding with little to no instruction. The FD 38Xi advanced software allows for all standard fold types and paper sizes to be customized to meet your particular needs.
The FD 38Xi can be paired with the optional V-Stack36i Vertical Stacker, which stacks up to 22" of folded documents, making them easier to unload for further processing.
When it comes to paper folding, no one does it faster or with higher quality than the Formax FD 38Xi!
The FD 38Xi is fast, folding up to 17,000 pieces per hour! Operators can load up to 500 sheets in the hopper, select their fold, press start and walk away to attend to other important tasks. The FD 38Xi will fold the 500 sheets in as little as 2 minutes and hold the folded pieces on its patented Telescoping Conveyor System.
The dedicated Multi-Sheet Feeder folds up to 4 stapled or unstapled sheets at one time, with the ability to choose standard or custom folds in letter and legal paper sizes.
The large full color touchscreen control panel allows for untrained operators to walk up and start folding with little to no instruction. The FD 38Xi advanced software allows for all standard fold types and paper sizes to be customized to meet your particular needs.
The FD 38Xi can be paired with the optional V-Stack36i Vertical Stacker, which stacks up to 22" of folded documents, making them easier to unload for further processing.
When it comes to paper folding, no one does it faster or with higher quality than the Formax FD 38Xi!
PRICE
$6,169.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 20 in |
| Height | 19 in |
| Weight | 73 lbs |
| Paper Size | 3-1/2" x 5" to 12-1/4" x 18" |
Product Details
| Color | Gray |
| Voltage | 110 V |
| Material | Plastic, Metal |
| Description | Fully-Automatic Touchscreen Document Folder |
| Manufacturers Part Number | FD 38Xi |
| Sheet Capacity | 500 Sheets |
| Brand | Formax |
| Speed | 17,000 Sheets/Hour rpm |
Warranty
| Warranty | 3 mo |
Compliance & Certifications
| Certifications | UL & CE |