Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quincy Lab

Model # :WBB918743

MPN #: 10-140

Quincy Lab 10-140 Acrylic See Through Door Analog Incubator, 0.7 Cu.Ft., 115V 120W

Product Description
Quincy Lab 10-140 Acrylic See Through Door Analog Incubator, 0.7 Cu.Ft., 115V 120W

The versatile 140 series incubators from Quincy Lab were custom-developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select from the economy of analog control or the accuracy and convenience of digital, from light-pressure thermal convection or the performance of forced uniform air. All units feature high grade aluminum interiors, cold-rolled steel exteriors powder coated in our "clean room" ivory and a bronze acrylic see-through door. E models features include selectable C or F unit in 0.1 display resolution and a continuous self-diagnostic function that prompts if control malfunctions or thermocouple fails. All units UL and C / UL listed for laboratory equipment.

The 140 Series features a see-through Acrylic Door, and offers a temperature range up to 62°C (143°F), in three variations depending on your needs: analog, digital, or digital with fan which is ideal for large or high-density loads requiring faster warm-through times.

Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.

PRICE
$659.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight24 lbs
Exterior Dimensions13"D x 11"D x 15"H
Inside Dimensions12"W x 10"H x 10"D

Product Details

Assembly RequiredYes
TypeIncubators
Amperage1.0 A
Door TypeAcrylic See Through
ConvectionGravity Convection
Temperature RangeAmbient +2 to 62 °C
Capacity0.7 FT³ ft³
Voltage115 V
Stability(+/-) 0.75°C
Number of Shelves1
MaterialHigh-Grade Aluminum Interior, Cold-Rolled Steel Exterior
DescriptionAcrylic See Through Door Analog Incubator
Watts120 W
Manufacturers Part Number10-140
ThermostatBimetal
BrandQuincy Lab
Digital/AnalogAnalog

Warranty

Warranty18MO mo