Quincy Lab 10-180E Solid Steel Door Digital Incubator, 0.7 Cu.Ft., 115V 120W
|
Questions & Answers (0)
Product Description
Quincy Lab 10-180E Solid Steel Door Digital Incubator, 0.7 Cu.Ft., 115V 120W
The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select from the economy of analog control or the accuracy and convenience of digital, from light-pressure thermal convection or the performance of forced uniform air. All units feature high grade aluminum interiors, cold-rolled steel exteriors powder coated in our "clean room" ivory, and a steel door. E-model features include selectable C or F unit in 0.1 display resolution and a continuous self-diagnostic function that prompts if control malfunctions or thermocouple fails. All units UL and C / UL listed for laboratory equipment.
Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.
The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select from the economy of analog control or the accuracy and convenience of digital, from light-pressure thermal convection or the performance of forced uniform air. All units feature high grade aluminum interiors, cold-rolled steel exteriors powder coated in our "clean room" ivory, and a steel door. E-model features include selectable C or F unit in 0.1 display resolution and a continuous self-diagnostic function that prompts if control malfunctions or thermocouple fails. All units UL and C / UL listed for laboratory equipment.
Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.
PRICE
$785.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
| Exterior Dimensions | 13"W x 11"D x 15"H |
| Inside Dimensions | 12"W x 10"H x 10"D |
Product Details
| Assembly Required | Yes |
| Type | Incubators |
| Amperage | 2.1 A |
| Door Type | Solid |
| Convection | Gravity Convection |
| Temperature Range | Ambient +3 to 93 °C |
| Capacity | 0.7 FT³ ft³ |
| Voltage | 115 V |
| Stability | (+/-) 0.5°C |
| Number of Shelves | 1 |
| Material | High-Grade Aluminum Interior, Cold-Rolled Steel Exterior |
| Description | Steel Door Digital Incubator |
| Watts | 120 W |
| Manufacturers Part Number | 10-180E |
| Thermostat | Digital |
| Brand | Quincy Lab |
| Digital/Analog | Digital |
Warranty
| Warranty | 18MO mo |