Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Visual Workplace

Model # :WBB3204635

MPN #: 60-1912-4872-048

Visual Workplace Acrylic Dry Erase Board 5S Audit & Results, 1/8" Thick, 72"W x 48"H

Product Description
To improve our processes, we need to measure performance against the standard. Pre-printed dry-erase boards can help your team understand the standard and improve the process. Our pre-printed dry-erase boards are printed on white acrylic, which is a durable, long-lasting, non-magnetic material.

Features:
  • Easy to read from a distance; provides instant insight into performance
  • Encourages ownership of metrics and proactive issue resolution
  • Shatter-resistant and long-lasting; withstands harsh environments
  • Simple to clean and maintain; wipeable surface suits industrial use
  • Professionally designed to fit specific KPIs and enhance workplace aesthetics
  • Supports 5S, Lean, and visual factory principles for efficiency
  • Aligns teams and helps with shift handovers through clear metric displays
  • Helps track trends, identify problems, and motivate improvement
  • Material Properties: Stronger than glass, non-magnetic
  • Usage: Indoor/outdoor use
  • Cleaning: Clean with a soft, damp cloth. Avoid harsh chemicals. For stubborn marks, use a mild whiteboard cleaner. Dry thoroughly with a microfiber cloth
Applications:
  • Production Schedules
  • Training Matrices
  • Safety Performance
  • Action Plans
  • Continuous Improvement Plans
  • Problem Solve Visually
  • Information 24/7


PRICE
$429.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height48 in
Board Size (W x H)72 x 48 in

Product Details

TypeDry Erase Board
Board Type5S
ColorMulti-colored
Style5S Audit & Results
Mobile or StationaryStationary
Made in the USAYes
MaterialAcrylic
DescriptionAcrylic Dry Erase Board 5S Audit & Results Board
Package Quantity1
Manufacturers Part Number60-1912-4872-048
MagneticNo
BrandVisual Workplace