DAP® ALEX PLUS® Acrylic Latex Caulk Plus Silicone - 10.1 oz., Clear - 7079818156 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
It contains silicone additives for greater flexibility and adhesion and provides a 100% waterproof seal. ALEX PLUS® is paintable with latex or oil-based paints. It won't shine through or discolor the paint for superior paint finish results. It is easy toapply and tool, low in odor and cleans up easily with water. Cured caulk is mold and mildew resistant. 40 Year. Exceeds ASTM C834. Interior/exterior use.
PRICE
$78.00 Sold in packages of 12 / $6.50 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10.1 oz. |
Product Details
| Manufacturers Part Number | 7079818156 |
| Package Quantity | 12 |
| Description | Acrylic Latex Caulk Plus Silicone |
| Color | Clear |
| Brand | DAP Products |