DAP® HVAC Professional 100% RTV Silicone Sealant - 10.1 oz., Clear - 7079808011 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
DAP® HVAC Professional 100% RTV Silicone Sealant - 10.1 oz., Clear - 7079808011
High-performance sealant designed especially for HVAC applications. It provides a long-lasting, weather-resistant seal with supreme adhesion, flexibility, and durability. It adheres to most common building materials and remains flexible from -40 to 475°F. Meets Fed. Spec. TT-S-00230 C Class A, TT-S-001543 A Class A, ASTM C920, Class 25, FDA Reg. No. 21 CFR 177, 2600 when fully cured. Safe for incidental food contact-NSF Certified.
High-performance sealant designed especially for HVAC applications. It provides a long-lasting, weather-resistant seal with supreme adhesion, flexibility, and durability. It adheres to most common building materials and remains flexible from -40 to 475°F. Meets Fed. Spec. TT-S-00230 C Class A, TT-S-001543 A Class A, ASTM C920, Class 25, FDA Reg. No. 21 CFR 177, 2600 when fully cured. Safe for incidental food contact-NSF Certified.
PRICE
$144.00 Sold in packages of 12 / $12.00 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10.1 oz |
Product Details
| Manufacturers Part Number | 7079808011 |
| Description | HVAC Professional 100% RTV Silicone Sealant |
| Color | Clear |
| Brand | DAP Products |