Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flex Seal

Model # :WBB3222160

MPN #: US600CLR200

Flex Seal® Flex Caulk™ Hi-Performance Silicone Caulk, 6.5 oz Pressurized Can, Clear,4/Case - Pkg Qty 4

Product Description
High-Performance, Rubberized Caulk &Amp; Sealant. No Caulk Gun Needed.

Flex Caulk™ Hybrid (advanced hybrid polymer caulk) and Flex Caulk™ Silicone (100% silicone caulk) are our latest innovations in caulking technology. They are delivered through our Adjustable Trigger Flow Nozzle™, which eliminates the need for a caulking gun and allows you to control the flow of caulk. Just adjust the flow setting and push the trigger for a perfect bead. And when you stop, it stops. There's no running, no dripping, and no mess.

Features:
  • Seals out water, air, and moisture
  • Flexible and durable, lasts for years
  • Fully paintable (Hybrid Only)
  • 100% waterproof and weatherproof
  • UV, chemical, and mildew resistant
  • Adheres to wet or dry surfaces, even underwater (Hybrid Only)
  • Use indoors or outdoors
  • Won't shrink, crack, or become brittle
  • "Snap & Save" cap eliminates waste
  • Fast drying, solvent-free, and won't yellow
  • Virtually Odorless (Hybrid Only)
  • Perfect for hard-to-reach areas
Excellent for: Bathrooms, kitchens, sinks, showers, toilets, backsplashes, countertops, baseboards, molding, pipes, skylights, windows, doors, auto and boat repairs, and more.

Works on: Porcelain, tile, metal, glass, fiberglass, wood, granite, stone, marble, fabric, upholstery, paper, and just about any other surface that is free of grease and oil.

Recommended use: Flex Caulk™ Silicone works best on smooth, non-porous materials. Flex Caulk™ Hybrid adheres to both porous and non-porous materials.

Note: Flex Caulk™ contains a preservative which inhibits the growth of mildew on the surface of this caulk.

PRICE
$87.00  Sold in packages of 4 / $21.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6.5 oz.

Product Details

Manufacturers Part NumberUS600CLR200
TypeSilicone Caulk
Package Quantity4
ColorClear
BrandFlex Seal