Se-Kure Acrylic Safety Message Mirror, Indoor, 29"x16", "Meet The Person"
Write a Review
|
Questions & Answers (0)
Product Description
Flat, safety slogan and border acrylic mirror. Radius corners prevents injury when cleaning. 19"H x 16" W. Message "Meet The Person Most Responsible For Your Safety".
This item will ship bulk packed if the quantity ordered is greater than 1 unit. If individual cartons are needed, please contact our Customer Service at (800) 645-1232 to specify that individual cartons are required.
This item will ship bulk packed if the quantity ordered is greater than 1 unit. If individual cartons are needed, please contact our Customer Service at (800) 645-1232 to specify that individual cartons are required.
PRICE
$50.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 16 in |
| Weight | 1 lbs |
| Diameter | 29x16 in |
| Approximate Viewing Distance | 15 Ft. |
Product Details
| Type | Safety Message Mirror |
| Color | Clear |
| Message | Meet The Person Most Responsible For Your Safety |
| Mounting Location | Wall |
| Language(s) | English |
| Material | Acrylic |
| Description | 19" x 16" Acrylic Safety Message Mirror |
| Package Quantity | 1 |
| Manufacturers Part Number | SM301 |
| Backing | None |
| Indoor/Outdoor | Indoor |
| Rim Type | None |
| Shape | Rectangular |
| Brand | Se-Kure Controls |
Warranty
| Warranty | 1 yr |