Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074593

MPN #: F43000-0001

Bel-Art Acrylic Shelf Set for Grande Desiccator Cabinets 2PK

Product Description
Extra-large Scienceware®desiccator cabinet provides a low humidity, dust free environment for several large moisture-sensitive material containers or a lot more small ones!

  • Clear on all sides for quick visualization of desiccator contents
  • Rugged copolyester side and top panels and polycarbonate door and rear panel for long life
  • Pull-out, perforated acrylic shelves (2 included) allow maximum air circulation and have built-in stops to prevent accidental tipping; maximum weight per shelf: 10lbs (4.5kg)
  • Shelves are removable to allow use as a single, spacious chamber for specific storage needs; cabinet can hold up to seven shelves spaced 2" apart; extra shelves sold separately – F43000-0001
  • Desiccant (sold separately) can be placed below bottom shelf; recommend use of Scienceware®Desiccant in a Cartridge (F42045-0250)
  • Door hinges located on right side
PRICE
$315.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF43000-0001
MaterialAcrylic
DescriptionShelf Set For Grande Desiccator (Pack Of 2)
BrandBel-Art