Acrylic Transparent Clip-On Sign Holder With Spring Loaded, 6-1/4" Long - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Clip sign holders for your merchandise displaying and advertising needs.
PRICE
$44.00 Sold in packages of 20 / $2.20 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 3-1/5 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Material | Acrylic |
| Package Quantity | 20 |
| Description | Clip-On Sign Holder w/Spring Loaded Graphic Holder |
| Color | Clear |
| Manufacturers Part Number | POP-3 |
| Brand | Amko Displays |