Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3253316

MPN #: 304095

Omnimed Large Horizontal Sign Holder, Acrylic, 17"W x 11-3/4"H, Pack of 5

Product Description
Omnimed's acrylic wall-hanging Sign Holders are a versatile and affordable way to display information indoors or outdoors. They are perfect for showcasing business hours, advertisements, menus, gym schedules, artwork, or photos in a variety of settings, including retail shops, schools, hotels, offices, restaurants, and hospitals. Each pack includes 5 durable acrylic frames, complete with pre-drilled 0.25" diameter holes for easy hanging (hardware not included). The top/side-loading design allows a quick swap out of inserts without taking the frame off the wall. Sign holders come in a variety of styles: vertical and horizontal orientation and small, medium and large sizes. The large horizontal holders measure 17"W x 11-3/4"H and have a 1-year warranty.

PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height11-3/4 in
Thickness1/8 in

Product Details

StyleWall Mounted
TypeHorizontal
MaterialAcrylic
Package Quantity5
ColorClear
Manufacturers Part Number304095
BrandOmnimed