US Cargo Control Fleece Sleeve Protector for Ratchet Straps, 2" x 20', Black
Write a Review
|
Questions & Answers (0)
Product Description
This fleece foam padded strap protector serves double duty - it shields your vehicle's paint, chrome, or other delicate finishes from strap abrasion during transport, and it also guards the strap itself from sharp edges or rough surfaces on your cargo. Measuring with 1/2" of cushioning foam, it slides over your ratchet strap to create a soft barrier that prevents scratches, scuffs, and wear. An essential accessory for anyone hauling cars, motorcycles, or other vehicles where preserving the finish is as important as securing the load.
PRICE
$11.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 2 in |
| Weight | 0.1 lbs |
Product Details
| Type | Ratchet Strap |
| Material | Fleece |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | FSP-2X20 |
| Brand | US Cargo Control |