Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3794021

MPN #: SW5000

US Cargo Control Strap Winder, Black

Product Description
This Strap Winder for Flatbed is a practical accessory that keeps excess winch strap neat, organized, and out of the way. It attaches easily to any standard side rail on a flatbed trailer, preventing loose webbing from flapping in the wind, dragging on the road, or tangling during transit. A durable black painted finish provides corrosion resistance for lasting outdoor performance. If you're tired of managing loose strap ends on every haul, this winder is a simple, effective solution.

Winch Strap Winder Features:
  • Versatile Use: Fits straps up to 4".
  • Easy to Install: Attaches to any standard flatbed side rail with no tools or hardware needed.
  • Reversible Handle: Handle can be installed on either side to accommodate both left- and right-handed users.
  • Lightweight Strength: Made of durable steel but weighs less than 3 lbs.


PRICE
$13.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs

Product Details

TypeStrap Winder
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberSW5000
BrandUS Cargo Control