Arrow 1681, 2" Pressure Gauge with 1/8" NPT Connection, Center Back Mount, 0-160 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Pressure gauge with 2" face, 1/8" NPT Connection, center back mount, 0-160 PSI
PRICE
$14.25
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Weight | 0.3 lbs |
| NPT outlet | 1/8 in |
Product Details
| Type | Standard |
| Material | Steel Case |
| Description | Pressure Gauge For Mini Regulators & Mini Integral |
| Color | Black |
| Manufacturers Part Number | 1681 |
| PSI | 160 psi |
| Brand | Arrow Pneumatics |