x

Take 15% off your entire order!

Offer applied at checkout

Activity Table - Half-Round - 24" X 48", Juvenile Adj. Height, Walnut

Activity Table - Half-Round - 24" X 48", Juvenile Adj. Height, Walnut

Item #: WBB440153

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$274.25 up to 45% OFF

Price: $150.95

Save $7.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Activity Table, 24" X 48", Half-Round, Juvenile Adj. Height, Walnut

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Juvenile table height adjusts from 15" - 24-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

All Products are Made to Order and Made in the USA.

  • LENGTH INCHES 48
  • WIDTH INCHES 24
  • HEIGHT INCHES 15 - 24-1/2
  • LEG TYPE Height Adjustable
  • MANUFACTURERS PART NUMBER F548HR-W/L2200
  • STYLE Child Height Activity Table
  • TOP BANDING COLOR Black
  • TOP CONSTRUCTION Laminate
  • CAPACITY LBS 300
  • BRAND Allied Plastics
  • PACKAGE QUANTITY 1
  • SHAPE Half Round
  • FRAME CONSTRUCTION Steel
  • TOP COLOR Walnut
  • LIMITED WARRANTY 30 Years
  • TYPE Classroom Tables
  • FRAME COLOR Black
  • DESCRIPTION Child Height Activity Table
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Activity Table - Half-Round - 24" X 48", Juvenile Adj. Height, Walnut

Activity Table - Half-Round - 24" X 48", Juvenile Adj. Height, Walnut

Item #: WBB440153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant