x

Take 15% off your entire order!

Offer applied at checkout

ADA Activity Table - Flower -  60" Diameter, Adj. Height, Fusion Maple

ADA Activity Table - Flower - 60" Diameter, Adj. Height, Fusion Maple

Item #: WBB440179

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$691.41 up to 45% OFF

Price: $380.95

Save $19.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Activity Table, 60" Diameter, Flower, ADA Compliant Adj. Height, Fusion Maple

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. ADA Compliant table height adjusts from 26-1/2" - 35-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

All Products are Made to Order and Made in the USA.

  • LENGTH INCHES 60
  • WIDTH INCHES 60
  • HEIGHT INCHES 26-1/2 - 35-1/2
  • LEG TYPE Height Adjustable
  • MANUFACTURERS PART NUMBER F560FL-FM/L20HR
  • STYLE ADA Height Activity Table
  • TOP BANDING COLOR Black
  • TOP CONSTRUCTION Laminate
  • CAPACITY LBS 300
  • BRAND Allied Plastics
  • PACKAGE QUANTITY 1
  • SHAPE Flower
  • FRAME CONSTRUCTION Steel
  • TOP COLOR Maple
  • LIMITED WARRANTY 30 Years
  • TYPE Classroom Tables
  • FRAME COLOR Black
  • DESCRIPTION ADA Height Activity Table
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ADA Activity Table - Flower -  60" Diameter, Adj. Height, Fusion Maple

ADA Activity Table - Flower - 60" Diameter, Adj. Height, Fusion Maple

Item #: WBB440179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant