x

Take 15% off your entire order!

Offer applied at checkout

Activity Table - Flower - 60" Diameter, Juvenile Adj. Height, Walnut

Activity Table - Flower - 60" Diameter, Juvenile Adj. Height, Walnut

Item #: WBB440110

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$645.05 up to 44% OFF

Price: $361.95

Save $18.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Activity Table, 60" Diameter, Flower, Juvenile Adj. Height, Walnut

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Juvenile table height adjusts from 15" - 24-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

All Products are Made to Order and Made in the USA.

  • LENGTH INCHES 60
  • WIDTH INCHES 60
  • HEIGHT INCHES 15 - 24-1/2
  • LEG TYPE Height Adjustable
  • MANUFACTURERS PART NUMBER F560FL-W/L2200
  • STYLE Child Height Activity Table
  • TOP BANDING COLOR Black
  • TOP CONSTRUCTION Laminate
  • CAPACITY LBS 300
  • BRAND Allied Plastics
  • PACKAGE QUANTITY 1
  • SHAPE Flower
  • FRAME CONSTRUCTION Steel
  • TOP COLOR Walnut
  • LIMITED WARRANTY 30 Years
  • TYPE Classroom Tables
  • FRAME COLOR Black
  • DESCRIPTION Child Height Activity Table
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Activity Table - Flower - 60" Diameter, Juvenile Adj. Height, Walnut

Activity Table - Flower - 60" Diameter, Juvenile Adj. Height, Walnut

Item #: WBB440110

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant