Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Virco® 48KID72LO Activity Table w/ Short Adj. Legs, 48" x 72" Kidney, Gray Frame/Top

Virco® 48KID72LO Activity Table w/ Short Adj. Legs, 48" x 72" Kidney, Gray Frame/Top

Item #: WBB168977

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,084.00 up to 56% OFF

Price: $481.95

Save $24.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Virco® Activity Table w/ Adjustable Legs - 24" x 48" - Rectangle - Black Frame/Gray Top

Virco® Activity Table w/ Adjustable Legs - 24" x 48" - Rectangle - Black Frame/Gray Top

Virco® Ubook Book Box For 4000 Series Tables - Pkg Qty 12

Virco® Ubook Book Box For 4000 Series Tables - Pkg Qty 12

Virco® Activity Table w/ Adjustable Legs - 24" x 36" - Rectangle - Black Frame/Oak Top

Virco® Activity Table w/ Adjustable Legs - 24" x 36" - Rectangle - Black Frame/Oak Top

Interion® Fold-In-Half Plastic Table, 30" x 72", White

Interion® Fold-In-Half Plastic Table, 30" x 72", White

Virco® Activity Table w/ Adjustable Legs - 24" x 36" - Rectangle - Black Frame/Gray Top

Virco® Activity Table w/ Adjustable Legs - 24" x 36" - Rectangle - Black Frame/Gray Top

National Public Seating 48" Round Folding Plastic Table, Gray

National Public Seating 48" Round Folding Plastic Table, Gray

Virco® 48KID72LO Activity Table w/ Short Adj. Legs, 48" x 72" Kidney, Gray Frame/Top

Sturdy, versatile and supremely capable, the 4000 Series Activity Tables are at home in classrooms, dining areas, commons and conference centers. Complementary designs can nest together, then regroup into new patterns that reinforce the very concept of creative thinking. Featuring elegant, adjustable short height, thin-profile legs, Virco's 4000 Series 48" x 72" Kidney Activity Table for Preschool is a great solution for environments that call for low work surfaces.

Features:

  • 48" x 72" Kidney Shape Top
  • Ideal for preschools or environments that call for low work surfaces
  • Table edges are cushioned with protective T-mold banding
  • Features a classic look of a thin profile leg
  • Legs adjust top height from 17" - 25" in one-inch increments
  • Tubular steel frame with 1-1/8" particleboard-core high-pressure laminate work surface
  • Available with four 1-1/4" diameter, inside-holding nylon-base swivel glides
  • BIFMA and GREENGUARD, CPSIA


Weights & Dimensions

  • Width 48 in
  • Length 72 in
  • Height 17 - 25 in

Product Details

  • Leg Type Height Adjustable
  • Collection Primary Collection
  • Country of Origin Made in USA
  • Type Classroom Tables
  • Top Material Laminate
  • Frame Color Family Gray
  • Brand Virco
  • Manufacturers Part Number 48KID72LOGRY091BLU51GRY02
  • Top Color Family Gray
  • Shape Kidney
  • Frame Material Steel

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Virco® 48KID72LO Activity Table w/ Short Adj. Legs, 48" x 72" Kidney, Gray Frame/Top

Virco® 48KID72LO Activity Table w/ Short Adj. Legs, 48" x 72" Kidney, Gray Frame/Top

Item #: WBB168977

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant