Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3784602

MPN #: 7100035277

Scotch® AD125 Super Glue Gel in Precision Applicator, .14 oz, Transparent - Pkg Qty 36

Product Description
Scotch® Super Glue Gel in Precision Applicator features patented adhesive control technology for precision dispensing. The unique applicator allows you to dispense a controlled amount of super glue gel, without the oozing of traditional super glue gel in metal tubes. The clog resistant "stay fresh" bottle avoids dry out, so you can use the bottle over and over again

Features:
  • Precise, no-clog, no mess dispensing
  • Guaranteed not to dry out
  • Convenient no run gel is great for use on wood, metal, ceramic, leather, rubber, vinyl, some plastics, and more
  • Dries quickly with a permanent hold using adhesive glue.


PRICE
$101.52  Sold in packages of 36 / $2.82 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size.14 oz

Product Details

TypeGel Glue
Glue TypeSuper Glue
Package Quantity36
ColorTransparent
Manufacturers Part Number7100035277
BrandScotch