Undercounter
Most Relevant
Undercounter Refrigerators & Freezers

Undercounter Refrigerators And Freezers are designed to fit directly under food preparation and service areas for easy access to beverages and food ingredients. Undercounter refrigerators and freezers are made of solid stainless steel for long lasting durability. All equipped with solid casters for easy mobility. Dimensions vary per model.
| Compare | Image | Body Color Family | Capacity | Depth | Height | Number of Shelves | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | 6.25 ft³ | 32 in | 79 in | 12 | 78 in | WBB383665 | $3,099.00 | ||
![]() | - | 29.75 ft³ | 19-3/4 in | 33-3/4 in | 3 | 19 in | WBB383658 | $8,099.00 | ||
![]() | Gray | 2.75 ft³ | 14-1/4 in | 17 in | 2 | 21-1/4 in | WBB383663 | $2,949.00 | ||
![]() | - | 2.75 ft³ | 37561 in | 11 in | 2 | 48 in | WBB383565 | $3,649.00 | ||
![]() | - | 6.25 ft³ | 30-1/4 in | 81-3/4 in | 2 | 72 in | WBB383574 | $4,049.00 | ||
![]() | - | 5.5 ft³ | 37561 in | 11 in | 4 | 60 in | WBB383844 | $3,849.00 | ||
![]() | - | 19.25 ft³ | 30-1/4 in | 43-1/4 in | 3 | 36-1/4 in | WBB383613 | $8,999.00 | ||
![]() | White | 19.25 ft³ | 24 in | 35 in | 4 | 21-1/2 in | WBB383604 | $6,799.00 | ||
![]() | - | 40.5 ft³ | 20 in | 27 in | 2-1/2 | 17-1/2 in | WBB383623 | $11,999.00 |