Wall mount brackets are for use with 24" deep ADA compliant locker room bench tops. 1-1/2"W x 1/8"H steel bracket with reversible design. 3" x 3" notch for a wall cleat or wire run clearance. The bracket gets attached directly to a wall, so the wall acts as a back rest to conform to ADA Standards. Ships as pair.
Global Industrial
Model # :WB269864BK
Global Industrial Wall Mount Brackets For 24" Deep ADA Locker Bench Top, Black, Pair
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 1/8 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bench Bracket |
| Package Quantity | 2 |
| Description | Bench Bracket For 24" Deep Bench Top |
| Color | Black |
| Frame Material | Steel |
| Manufacturers Part Number | 269864BK |
| Brand | Global Industrial |