Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641307RD

Global Industrial™ 14" x 20" Buffing Pad, Red, 5 Per Case

Product Description
14" x 20" Red Buffing Pad - 5 per Case

Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Red buffing pad is for use with machines up to 2400 RPM. Ideal for light cleaning and buffing. Removes light scuff marks and dirt while producing a smooth, glossy finish. Great for daily spray buffing. Sold 5 per case.

PRICE
$67.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
67.95
Buy 3 units - 5 units
63.95Save $4.00 (6%)
Buy 6+ units
60.95Save $7.00 (10%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size20 in

Product Details

TypeBuffing Pad
Package Quantity5
DescriptionFor Light Cleaning & Spray Buffing
Pad ShapeRectangular
ColorRed
ApplicationBuffing
Manufacturers Part Number641307RD
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Machine SpeedUp To 2400 rpm
BrandGlobal Industrial