Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB190447

MPN #: VRCTL8SC

Elkay ADA Vandal Resistant Drinking Fountain, SS, Cane Apron, 2 Station, 115V, 60Hz, 5 Amps,VRCTL8SC

Product Description
Vandal-resistant wall-mount water cooler features tamper-resistant pushbutton activation and one-piece bubbler.

Features:

  • Classic design stainless steel cooler provides an attractive and durable product.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Stainless steel construction withstands abusive environments and resists stains.
  • Tamper-resistant fasteners help protect against vandalism.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Rated for indoor or outdoor use.
PRICE
$2,100.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18-5/8 in
Height27-3/16 in
Wall PlateNo in

Product Details

RefrigeratedYes
Chilling Capacity8 gal/hr
ColorSilver
Amperage5 A
Hertz60 Hz
Number of Stations2 (Lower On Right)
Voltage115 V
MaterialStainless Steel
Manufacturers Part NumberVRCTL8SC
FilterNo
Installation TypeOn-Wall
Vandal ResistantYes
Fountain ActivationEasy Touch
BrandElkay

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantYes
NSF CertifiedYes