Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB2384635

MPN #: LK4405FRKBLU

Elkay® Outdoor Wall Mount Drinking Fountain, Freeze Resistant, Blue

Product Description
Outdoor tubular wall-mount fountain ideal for parks and recreational areas. Powder-coated exterior over a corrosion-resistant stainless steel type-316 base material to provide protection from the elements.

Features:
  • Corrosion-resistant base material provides the ultimate protection from the elements
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering
  • Laminar flow provides clean fill with minimal splash
  • Fully sealed, freeze-resistant system minimizes ground water contamination and prevents drain water from mixing with fresh water
  • Ideal for outdoor use


PRICE
$3,199.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth19-1/8 in
Height8 in

Product Details

RefrigeratedNo
ColorBlue
For Outdoor UseYes
Freeze/Frost ResistantYes
Number of Stations1
Material316 Stainless Steel
Standard Bubbler Stations1
Manufacturers Part NumberLK4405FRKBLU
FilterNo
Installation TypeOn Wall
Vandal ResistantYes
Cooler/Fountain ActivationPush Button
BrandElkay

Compliance & Certifications

ADA CompliantYes