Adam Equipment CPWplus 6 Digital Bench Scale 13lb x 0.005lb 11-13/16" x 11-13/16" Platform
Write a Review
|
Questions & Answers (0)
Product Description
Adam® bench weighing scales offer the perfect balance of speed, performance and value. Bench scale features a stainless steel pan with a remote indicator display. Lightweight and portable for ease of use where you need it. Platform measures 11-3/4" x 11-3/4". Platform is splash-proof to protect from accidental spills. Large backlit LCD display offers simple 4-button operation. Display is housed in aluminum for strength and includes a wall mount bracket. Features tare function, low battery indicator, auto-sleep and hold button. Unit of measure on these scales are Kilogram, grams, pounds and ounces. Features an RS-232 bi-directional interface. Powered using 6 AA batteries or included AC power adapter. 1 Year Limited Warranty.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 11-3/4 in |
| Height | 2 in |
| Weight Capacity | 13 lbs |
| Weight | 10 lbs |
| Readability | 0.005 lbs |
| Platform Length | 11-13/16 in |
| Unit of Measurement | Kilogram, Pound, Ounce, Pound-Ounce |
| Platform Width | 11-13/16 in |
| Pan/Platform Size | 11-13/16" x 11-13/16" |
Product Details
| Display | LCD |
| Platform Material | Stainless Steel |
| Power Supply | 6 AA Batteries & AC Adapter |
| Material | Stainless Steel |
| Indicator Material | Stainless Steel |
| Manufacturers Part Number | CPWplus 6 |
| Brand | Adam Equipment |
| Color | Silver |
| Capacity | 212 oz |
| Voltage | 12 V |
| Battery Life Hours | 60 |
| Stabilization Time | 2-3 Seconds |
| Housing Material | Stainless Steel |
| Legal for Trade | N |
Warranty
| Warranty | 1 yr |