Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB2304275

MPN #: HCB602aM

Adam Equipment HCB 602aM Highland® NTEP Approved Portable Precision Balance, 600g x 0.1g

Product Description
Highland® Approved portable precision balances are packed with features and meet Class II requirements for use in retail applications. Readings are provided in carats, grams, or kilograms. The Highland® includes RS-232 and USB interfaces, rechargeable battery and AC operation, capacity tracker, adjustable feet and level, lockdown capability and more. The Highland's innovative design features a removable draft shield to minimize the effects of drafts. ShockProtect® helps prevent overloads to maintain smooth, uncompromised performance. With built-in applications for parts counting, percentage weighing and totalization / accumulation, the NTEP-approved Highland® is an outstanding value for legal-for-trade applications.

Features:
  • Color-coded keys facilitate quick recognition of the most frequently used buttons
  • Dual tare keys operate with either the left or right hand
  • Level indicator and adjustable feet ensure proper balance setup for optimum weighing results
  • Security slot for optional Kensington-type lock and cable to help prevent theft
  • Large, grade 304 stainless steel pan allows swift cleaning
  • Solid ABS housing is durable for industrial use
  • Three-point ShockProtect® feature helps prevent overload damage to internal components
  • USB and RS-232 interfaces provide speedy communication with computers and printers
  • Audible overload alarm warns when capacity is exceeded
  • Selectable digital filtering helps minimize effects of vibration and disturbances
  • Parts counting with preset sample sizes
  • Memory accumulation totals results
  • Zero-tracking feature ensures display returns to zero reading
  • Vivid, backlit LCD easily visible in any lighting conditions
  • Programmable backlight can be set to "always on," "always off" or "light only when weighing"
  • Capacity tracker built into display for easily monitoring possible overloads
  • AC adapter included
  • Rechargeable battery included for operation almost anywhere
  • Programmable auto power-off to save energy
  • NTEP Approved


PRICE
$645.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-15/16 in
Width6-15/16 in
Height3-1/8 in
Weight Capacity600 g
Weight4 lbs
ReadabilityD= 0.1, E= 0.1 g
Display Digit Height0.7"
Unit of Measurementg, ct, kg, lb, oz, ozt, GN
Pan/Platform Size4.7" Ø
Linearity0.02 g

Product Details

DisplayLCD
Power Supply12VDC 800mA Adapter, Internal Rechargeable Battery
Operating Temperature15° - 35° C / 59° - 95° F
MaterialABS Plastic, Stainless Steel
Manufacturers Part NumberHCB602aM
BrandAdam Equipment
TypePrecision Balance
ColorWhite
SeriesHighland® Approved
Draftshield IncludedYes
Package Quantity1
InterfaceRS-232, USB
Battery Life Hours24
Stabilization Time2 Seconds
Repeatability0.02 g
Legal for TradeYes

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsNTEP: 18-004
Electrical Safety MarkingsCE, UL