Compact and easy to use, the CB offers basic weighing at an unbeatable value CB has all of the necessary features for quick and easy weighing. With its advanced overload protection to prevent damage to internal components, splash-proof keypad, and sturdy plastic construction throughout, CB delivers reliable readings in the lab or in the field. Simple to use with only 3 buttons; On/Off, Mode, and Zero, the positive push button feel provides trouble free operation, and weighing units can be easily changed between grams, ounces and pounds. Use either the optional AC adapter ( Part # 700400120 ) or 2 x AA batteries. An auto-off function saves battery life and helps reduce power consumption.
- Features:
- Battery and AC operation (AC adapter optional)
- Low battery indicator
- Auto-power off
- Overload indicator
- Durable construction
- 1 Year Warranty