Corrosion resistant. Nickel Plated Brass.
AIGNEP Adapter, 82241N-02-02, 1/8" Male NPTF x 1/8" Female G Thread, Nickel Plated Brass - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.20 Sold in packages of 10 / $1.02 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/8 in |
| Thread | NPTF in |
| Size | 1/8" Male NPTF x 1/8" Female G Thread |
Product Details
| Type | Adapter |
| Body Material | Nickel Plated Brass |
| Description | Adapter |
| Manufacturers Part Number | 82241N-02-02 |
| Brand | Aignep USA |