Hougen® Adapter with Set Screw For 1/4" Shank Twist Drills
Write a Review
|
Questions & Answers (0)
Product Description
Adapter for using modified 1/4" shank twist drills with a magnetic drill. Easily installs in a Hougen® Magnetic Drill without removing drill arbor and coolant system. Adapter accepts a modified 118° twist drill with a 1/4" flatted shank that secures in adapter with a set screw.
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/8 in |
| Fractional Diameter | 1/4 |
| Shank Size | 1/4 in |
| Diameter | 1-1/8 |
Product Details
| Measuring System | Fractional |
| Drill Point Angle | 118 Degrees |
| For Use With | Magnetic Drill |
| Drill Style | Twist Drill |
| Style | Adapter |
| Country of Origin | Made In USA |
| Finish | Bright |
| Material | 4140 Alloy Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 2608 |
| Brand | Hougen |