Brass Cylinder Adaptors, WESTERN ENTERPRISES 61
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Manufacturers Part Number | 312-61 |
| Material | Brass |
| Brand | Western Enterprises |
Related Products
Chrome-plated brass body with all brass high-pressure chamber. Internal reseating relief valve protects against overpressurization. Standard DISS 1240 outlet connection and plastic swivel hose barb.
The rubber gasket on the inside of the holder, eliminates all concern of friction and noise Turns with your fingers tighten or loosen the wing nut, which holds the tank firmly in place, or lets the bolt swing out of your way The yoke is welded to the cylinder holder and is fastened to the bracket with two (2) 3/4" long and 5/16" bolts, lock washers and nuts The holder is hinged and swings back giving you access to the tank much quicker and easier than chains and makeshift methods Strong enough to support connecting pipes and valves Makes it easy to remove and replace
Professional Powerweld® acetylene regulator for medium duty industrial service. Drop forged brass body. Built with one-piece encapsulated valve seat with internal filter to capture particles while providing stable pressure and flow. 2.5" diameter gauges. CGA-510 acetylene inlet connection. Delivery range 2-15 psi. UL Listed.
This triple flint striker features a rugged quality frame with three large flints, allowing torches to light with ease. The dependable design makes this tool ideal for all working conditions. Features: Functional: The dependable design of this triple flint striker allows it to function in all working conditions Easy To Use: To operate, release the slotted screw to rotate a fresh flint into position. Versatile: This flint striker can also be handy for camping trips, lighting bunsen burners, and gas appliances Specifications: Rugged quality frame Three large flints Long lasting round file ...
Features: 1/4 in (6.35mm) x 50 ft. (15.24m) T-grade oxy-acetylene hose Suitable for use with propane, propylene and MAPP gas Features neoprene coating inside and out to resist corrosion from oil and petroleum-based fuel gases Resists kinks, heat, weather and solvents Bleed hoses when not in use for at least 30 minutes Couple with one inch ferrules only Includes standard "B" fittings Warranty: 30 Days