Stainless Steel Flexible Pigtails - 3000 PSIG - Stainless Steel - 36"
Write a Review
|
Questions & Answers (0)
Product Description
100% tested and cleaned for oxygen. Individually poly bagged.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Thread Size | 1/4 (NPT) in |
| Connection Size | 1/4" |
Product Details
| Body Material | Stainless Steel |
| Description | Flexible Pigtails - Female |
| Color | Silver |
| Connection Style | Female/Female |
| Manufacturers Part Number | 312-PF2-4-36 |
| Pressure | 3000 PSIG psi |
| Brand | Western Enterprises |