SPC Industrial Poly-Riser HDPE Panel Riser, 48"L x 23"W x 1-3/4"H, 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Poly-Riser raised flooring; 48" x 23" panels provide a 1-3/4" height with a convenient flow-through grid design allowing workers to keep safely out of hazardous solvents, chemicals, and wet conditions. Build out horizontally with additional Poly-Riser poly-clips; panels to fit almost any space. No-tool assembly allows for easy modification and clean up of the work area. Made from UV protected high-density polyethylene, Poly-Riser; is good for indoor or outdoor use. Can be cut to size with a circular saw or handsaw.
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 1 ft 11 in |
| Height | 1-3/4 ft-in |
| Weight Capacity | 2000 lbs |
| Weight | 12 lbs |
| Ramp Length | 4 ft |
| Usable Width | 23 in |
Product Details
| Assembly Required | No |
| Type | Poly-Riser Ramp & Flooring System |
| Color | Black |
| Material | HDPE |
| Manufacturers Part Number | R4824 |
| Brand | SPC Industrial |
Warranty
| Warranty | 90 Days |