Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SPC Industrial

Model # :WBB3220763

MPN #: R110C

SPC Industrial™ Add-A-Level™ Wood Ramp Corner, 10"L x 10"W x 2-7/8"H

Product Description
Our custom-built wood ramps make it easy to transfer heavy equipment from floor to platform. Connect the ramp to the Add-A-Level™ platform with Poly-Clips to keep the entire unit secure. Each ramp features anti-slip grit tape to reduce the risk of workplace injury. Add-A-Level™ ramps compatible when using Add-A-Level™ Work Platforms. Use straight ramps along the sides and ends of the platform. Use corner ramps to connect two straight ramps and wrap around the entire platform edge. Custom built wooden Add-A-Level™ 2-7/8" Ramps create an easy transition from the floor to your Add-A-Level™ platform. Minimize trip hazards at employee workstations. Includes anti-slip grit tape. For use with Add-A-Level™ Base Units.

PRICE
$87.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width10 in
Height2-7/8 ft-in
Weight2 lbs
Ramp Length10 in
Usable Width10 in

Product Details

Assembly RequiredNo
TypeAdd-A-Level Wood Ramp
ColorBlack
MaterialWood
Manufacturers Part NumberR110C
BrandSPC Industrial

Warranty

Warranty90 Days