Global Industrial
Model # :WB232CP28
Additional 24" Removable Handle for Global Industrial Aluminum Deck Platform Trucks
|
Questions & Answers (0)
Product Description
ADDITIONAL REMOVABLE ALUMINUM HANDLE FOR ALUMINUM DIAMOND DECK PLATFORM TRUCK
Reinforced corner sockets on both deck ends allows use of additional aluminum push handle for bi-directional operation.
Reinforced corner sockets on both deck ends allows use of additional aluminum push handle for bi-directional operation.
PROMOTIONAL PRICE
$53.56was $66.95
Save $13.39 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Weight | 4 lbs |
| Deck Length | 60 in |
Product Details
| Assembly Required | No |
| Type | Handle |
| Deck Material | Aluminum |
| Surface Type | Diamond Plate |
| Material | Aluminum |
| Color | Gray |
| Manufacturers Part Number | 232CP28 |
| Handle Type | Push Handle |
| Brand | Global Industrial |