Global Industrial
Model # :WB109100
Global Industrial Folding Platform Truck with Telescopic Aluminum Deck 300 Lb. Capacity
|
Questions & Answers (0)
Product Description
FOLDING PLATFORM TRUCK WITH TELESCOPIC ALUMINUM DECK
Convenient platform truck has a telescopic aluminum deck that extends from 20" to 28" long. Handle folds down flat for compact storage. Features protective vinyl deck bumpers to protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 4" rubber casters.
Convenient platform truck has a telescopic aluminum deck that extends from 20" to 28" long. Handle folds down flat for compact storage. Features protective vinyl deck bumpers to protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 4" rubber casters.
PROMOTIONAL PRICE
$95.96was $119.95
Save $23.99 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 16 in |
| Height | 37-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 19 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 16 in |
| Deck Height | 7 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Folding Platform Truck |
| Deck Material | Aluminum |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Mold-On |
| Handle Type | Folding Handle |
| Surface Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | 109100 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |