Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB504284A

Global Industrial™ Additional Shelf, Extra Heavy Duty Rack, Wood Deck, 72"W x 24"D, Gray

Product Description
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, wood decking and 6 deck supports. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Wood deck is made from 5/8" thick pre-cut high density particleboard with square edging. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.

PRICE
$93.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in

Product Details

Assembly RequiredYes
TypeAdditional Level
Shelf TypeDouble Rivet Z Beam
Shelf Capacity2750 lbs
MaterialWood Deck
Deck TypeWood
ColorGray
Manufacturers Part Number504284A
BrandGlobal Industrial

Warranty

Warranty1 Year Limited