Durham Mfg.® Additional Shelf For Heavy Duty Storage Cabinets 60"Wx24"D
Write a Review
|
Questions & Answers (0)
Product Description
Additional Shelves for 60" wide cabinet. All Welded Heavy Duty Storage Cabinets. These 14 gauge steel shelves with 500 lb. capacity adjust at 1" increments, making them ideal for holding tools, dies, machine parts or supplies.
PRICE
$91.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Shelf Capacity | 500 lbs |
| Construction Type | All-Welded |
| Color | Gray |
| Manufacturers Part Number | FDC-SH-6024-95 |
| Accessory Type | Additional Shelf |
| For Use With | Cabinet Shelf |
| Brand | Durham Mfg. |