Durham Mfg.® 14 Gauge Steel Shelf for Cabinets 47-3/4”L x 16-3/8”D Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 47-3/4 in |
| Depth | 16-3/8 in |
| Gauge | 14 ga |
Product Details
| Shelf Capacity | 750 lbs |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | FDC-SH-4818-95 |
| Brand | Durham Mfg. |
Related Products
Features: All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins®, shelves, door shelves & drawers Drawers move in and out easily on ball bearing slides; 250 lb. capacity Drawer Measures 40-13/16"W x 14-11/16"D with assorted heights : 2(3"H); 1(5"H); 1(6"H). 3-point locking system with keyed handle and lock rods, 4 keys included Full height welded piano hinges for increased strength and rigidity of doors Double doors open at 180° for full access to product Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation Fully welded ...
Features: 1-1/2" x 1/8" angle iron frame Solid 14-gauge steel top and bottom Expanded metal sides, back and door, for ventilation and visibility of contents Cylinder cradles securely hold propane tanks in place Danger Flammable Materials signs on doors Pre-punched lagging holes in feet Heavy duty butt hinges prevent door sagging Door has pad-lock hasp to secure contents (pad-lock not furnished) Magnet keeps door safely shut when not locked In full compliance with OSHA and NFPA standards when used properly Ships fully assembled Durable safety yellow powder coat finish
Features: All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins®, shelves, door shelves & drawers Drawers move in and out easily on ball bearing slides; 250 lbs. capacity Drawer Measures 28-3/16"W x 14-11/16"D with assorted heights : 2(2"H); 1(4"H); 1(5"H). 3-point locking system with keyed handle and lock rods, 4 keys included Full height welded piano hinges for increased strength and rigidity of doors Double doors open at 180° for full access to product Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation Fully welded ...
Features: All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins®, shelves, door shelves & drawers Drawers move in and out easily on ball bearing slides; 250 lbs. capacity Drawer Measures 28-3/16"W x 14-11/16"D with assorted heights : 2(2"H); 1(4"H); 1(5"H). 3-point locking system with keyed handle and lock rods, 4 keys included Full height welded piano hinges for increased strength and rigidity of doors Double doors open at 180° for full access to product Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation Fully welded ...
Features: All-welded, heavy duty 14 gauge ventilated cabinet with louvered back panels All models feature a louvered panel fully welded to the back of the cabinet Shelves adjust on 1" centers, no tools required Sturdy 3 point locking handle with 2 keys and 5/16" diameter rods Full length, all welded piano hinge secures door to avoid sagging Punched diamond pattern in doors allows content visibility and ventilation Hook-On Bins® are yellow polyethylene with open fronts for easy part picking Cabinets are finished in durable gray rust and acid resistant powder coated finish ...