Adhesive Peel & Stick Butyl Pad, 8" X 8", Black - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Adhesive butyl pad peel and stick 8"x8" black
PRICE
$250.00 Sold in packages of 25 / $10.00 ea
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3/16 in |
Product Details
| Type | Hardware |
| Material | Butyl |
| Package Quantity | 25 |
| Description | Adhesive Peel & Stick Butyl Pad, 8 x 8, Black |
| Color | Black |
| Manufacturers Part Number | 80BUTYL100 |
| Brand | Pexco |